- 0.375 in Inner Diameter
- 1.156 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outside Ring Width | 0.312 in, 7.92 mm |
| Cage Material | Nylon |
| Static Load Rating | 300 lbf, 1330 N |
| Inch/Metric | Inch |
| Inside Ring Width | 0.312 in, 7.92 mm |
| Filling Slot | Single Row Non-Fill Slot |
| Outside Ring Shape | Tire |
| Series | Nice® |
| Type | Radial Ball Bearing |
| Dynamic Load Rating | 700 lbf |
| Fillet Radius | 0.015 in, 0.381 mm |
| Material | 52100 Bearing Quality Steel |
| Total Width | 0.312 in, 7.92 mm |
| O.D. | 1.156 in, 29.36 mm |
| Bore Shape | Round |
| I.D. | 0.375 in, 9.53 mm |
| No. of Rows | Single |
| Enclosure | Double Sealed |
| Weight | 0.068 LB |
| EAN or UPC | 637400293086 |

