- 0.5 in Inner Diameter
- 1.127 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Max] | 250 ⁰F |
| Style | Needle Roller |
| No. of Rows | Single |
| Series | RBC® |
| Material | 52100 Bearing Quality Steel |
| O.D. | 1.127 in, 28.575 mm |
| RPM [Max] | 100 rpm |
| Type | Track Type |
| Finish | Cadmium |
| Inch/Metric | Inch |
| Static Load Rating | 11600 lbf, 51599.352 N |
| Total Width | 0.75 in, 19.05 mm |
| Fillet Radius | 0.032 in, 0.813 mm |
| Bore Shape | Round |
| I.D. | 0.5 in, 12.7 mm |
| Dynamic Load Rating | 11600 lbf |
| Enclosure | Open |
| Lubrication Type | Hole On Outer Ring |
| Weight | 0.165 LB |
| EAN or UPC | 637400594336 |

