Skip to content Skip to navigation menu
RBC Bearings8NBC1218YZP

8NBC1218YZP

RBC® Series 0.5 in ID Track Type Airframe Bearing
Item #100739830
  • 0.5 in Inner Diameter
  • 1.125 in Outer Diameter
  • 52100 Bearing Quality Steel Material
RBC Bearings8NBC1218YZP
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5 in Inner Diameter
  • 1.125 in Outer Diameter
  • 52100 Bearing Quality Steel Material
Lubrication Type Hole On Outer Ring
Precision Ground Yes
O.D. 1.125 in, 28.575 mm
Series RBC®
Inch/Metric Inch
Style Needle Roller
Radial Internal Clearance Normal
Outer Ring Width 21/32 in
Type Track Type
Tolerance Iso Class 0 (RBEC 1)
Bearing Design Airframe Bearing
Oil Hole w/Oil Hole
RPM [Max] 100 rpm
Material 52100 Bearing Quality Steel
Cage Material Cageless
Enclosure Open
Capacity Standard Capacity
Radial Internal Clearance Specification Normal Clearance
Operating Temperature [Max] 250 ⁰F
Dynamic Load Rating 11600 lbf
I.D. 0.5 in, 12.7 mm
Bore Type Round Bore, Inch Type
Total Width 0.75 in, 19.05 mm
Finish Cadmium
Fillet Radius 0.032 in, 0.813 mm
End Type Open End
Static Load Rating 11600 lbf, 51599.352 N
Origin Airframe Needle
No. of Rows Single
Self Aligning No
Bore Shape Round
Weight 0.165 LB
EAN or UPC 637400594343
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison