- 1 in Inner Diameter
- 2.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outer Ring Width | 1 1/8 in |
| Inch/Metric | Inch |
| O.D. | 2.125 in, 53.975 mm |
| Static Load Rating | 11400 lbf, 50710 N |
| Dynamic Load Rating | 5770 lbf |
| Enclosure | Open |
| Lubrication Type | Lubrication Groove and Hole on Outer Ring |
| Static Load Rating [Max] | 11400 lbf |
| Style | Ball Bearing |
| I.D. | 1 in, 25.4 mm |
| Series | RBC® |
| Inner Ring Width | 1 1/4 in |
| Material | 52100 Bearing Quality Steel |
| Type | Airframe Control |
| Outside Ring Width | 1.25 in, 31.75 mm |
| Self-Lubricating | No |
| Finish | Steel |
| Cage Material | No Cage |
| Total Width | 1.25 in, 31.75 mm |
| No. of Rows | Double |
| Weight | 0.96 LB |
| EAN or UPC | 637400558796 |

