- 0.625 in Inner Diameter
- 1.626 in Outer Diameter
- High Carbon Chrome Steel Material
| No. of Rows | Double |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Dynamic Load Rating | 19900 lbf |
| Standard | SAE AS21438 |
| Lubrication Type | Lubrication Groove & Hole |
| Fillet Radius | 0.032 in, 0.813 mm |
| Inch/Metric | Inch |
| Bearing Design | Airframe Bearing |
| Oil Hole | w/o Oil Hole |
| Total Width | 1.5 in, 38.1 mm |
| Outer Ring Width | 1.44 in |
| O.D. | 1.626 in, 41.275 mm |
| Type | Track Type |
| Radial Internal Clearance | Normal |
| Static Load Rating | 19900 lbf, 88519.578 N |
| Self Aligning | No |
| Tolerance | Iso Class 0 (RBEC 1) |
| Finish | Cadmium |
| Bore Shape | Round |
| Precision Ground | Yes |
| I.D. | 0.625 in, 15.875 mm |
| Style | Needle Roller |
| Capacity | Standard Capacity |
| Material | High Carbon Chrome Steel |
| Seal Material | Sealed |
| Radial Internal Clearance Specification | Normal Clearance |
| RPM [Max] | 100 rpm |
| Series | RBC® |
| Cage Material | Steel |
| Enclosure | Double Sealed |
| Origin | Airframe Needle |
| Weight | 0.728 LB |
| EAN or UPC | 637400561444 |

