- 5/8" ID x 1 11/16" OD x 35/64" Inner Ring Width
- 15/32" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Operating Temperature [Max] | 350 ⁰F |
| O.D. | 1.063 in, 26.99 mm |
| Outer Ring Width | 15/32 in |
| Type | Unsealed |
| Insert Material | N/A |
| Series | RBC® |
| Style | Radial |
| Outer Race Material | Bearing Quality Steel |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Lubrication Type | Requires Relubrication |
| Static Load Rating | 14700 lbf, 65389 N |
| Ball Dia. | 0.899 in, 22.83 mm |
| Length | 0.547 in |
| Axial Static Load Rating | 2500 lbf |
| Self-Lubricating | No |
| Outside Ring Width | 0.469 in, 11.91 mm |
| Material | 52100 Bearing Quality Steel |
| Inner Ring Width | 35/64 in |
| Angle of Misalignment | 14 degrees |
| Enclosure | Open |
| Inside Ring Width | 0.547 in, 13.89 mm |
| Dynamic Load Rating | 16.014 kN, 3600 lbf |
| Inch/Metric | Inch |
| I.D. | 0.625 in, 15.88 mm |
| Weight | 0.079 LB |
| EAN or UPC | 637400000738 |

