RBC Bearings
B10SA
52100 Bearing Quality Steel Single Acting 0.625 in ID Angular Contact Bearing
Item #101156891
- 0.625 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating | 6900 lbf, 30692.718 N |
| Operating Temperature [Max] | 300 ⁰F |
| Axial Static Load Rating | 8700 lbf |
| Spherical Diameter | 0.899 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 7.562 kN, 1700 lbf |
| Style | Angular Contact |
| Type | Single Acting |
| O.D. | 1.063 in, 26.988 mm |
| Ball Dia. | 0.899 in, 22.835 mm |
| Outside Dia. | 1.0625 in |
| Length | 0.37 in |
| Outer Ring Width | 1/4 in |
| Lubrication Type | Requires Relubrication |
| Axial Dynamic Load Rating | 9.786 kN, 2200 lbf |
| Outside Ring Width | 0.25 in, 6.35 mm |
| I.D. | 0.625 in, 15.875 mm |
| Enclosure | Open |
| Inside Dia. | 0.625 in |
| Inner Ring Width | 0.34 in |
| Liner Material | Steel |
| Inside Ring Width | 0.34 in, 8.636 mm |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Series | RBC |
| Weight | 0.06 LB |
| EAN or UPC | 637400019143 |
