- 3/4" ID x 1 1/4" OD x 0.656" Inner Ring Width
- 9/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Sealed |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Inside Ring Width | 0.656 in, 16.66 mm |
| Insert Material | N/A |
| Seal Material | Thermoplastic Elastomer |
| Type | Sealed |
| Material | 52100 Bearing Quality Steel |
| Static Load Rating | 21200 lbf, 94302 N |
| Dynamic Load Rating | 23.576 kN, 5300 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Series | RBC® |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 1.08 in |
| Angle of Misalignment | 14 degrees |
| I.D. | 0.75 in, 19.05 mm |
| Operating Temperature [Max] | 250 ⁰F |
| Inner Ring Width | 0.656 in |
| Length | 0.656 in |
| O.D. | 1.25 in, 31.75 mm |
| Style | Radial |
| Self-Lubricating | No |
| Operating Temperature [Min] | -60 ⁰F |
| Outside Ring Width | 0.562 in, 14.27 mm |
| Ball Dia. | 1.08 in, 27.43 mm |
| Outer Ring Width | 9/16 in |
| Axial Static Load Rating | 3900 lbf |
| Static Load Rating [Max] | 21200 lbf |
| Weight | 0.126 LB |
| EAN or UPC | 637400000813 |

