RBC Bearings
B12SA
52100 Bearing Quality Steel Single Acting 0.75 in ID Angular Contact Bearing
Item #101156897
- 0.75 in Inner Diameter
- 1.25 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Ball Dia. | 1.08 in, 27.432 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Axial Static Load Rating | 12600 lbf |
| Outer Ring Width | 0.31 in |
| Operating Temperature [Min] | -60 ⁰F |
| Inside Dia. | 0.75 in |
| Static Load Rating | 10500 lbf, 46706.31 N |
| Series | RBC |
| Material | 52100 Bearing Quality Steel |
| Spherical Diameter | 1.08 in |
| Type | Single Acting |
| Outside Dia. | 1.25 in |
| Axial Dynamic Load Rating | 14.234 kN, 3200 lbf |
| Inner Ring Width | 0.41 in |
| I.D. | 0.75 in, 19.05 mm |
| Lubrication Type | Requires Relubrication |
| Liner Material | Steel |
| Inch/Metric | Inch |
| Enclosure | Open |
| Inside Ring Width | 0.41 in, 10.414 mm |
| Style | Angular Contact |
| Outside Ring Width | 0.31 in, 7.874 mm |
| Length | 0.44 in |
| O.D. | 1.25 in, 31.75 mm |
| Dynamic Load Rating | 11.565 kN, 2600 lbf |
| Weight | 0.08 LB |
| EAN or UPC | 637400019150 |
