- 0.875 in Inner Diameter
- 1.438 in Outer Diameter
- 0.656 in Outside Ring Width
| Inner Ring Width | 1 5/16 in |
| Insert Material | N/A |
| Operating Temperature [Min] | -60 ⁰F |
| Spherical Diameter | 1.258 in |
| Static Load Rating [Max] | 28800 lbf |
| Style | Radial |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 1.438 in, 36.51 mm |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Outer Race Material | Bearing Quality Steel |
| Ball Dia. | 1.258 in, 31.95 mm |
| Lubrication Type | Requires Relubrication |
| I.D. | 0.875 in, 22.22 mm |
| Enclosure | Sealed |
| Self-Lubricating | No |
| Inside Ring Width | 1.312 in, 33.32 mm |
| Outer Ring Width | 0.656 in |
| Axial Static Load Rating | 5400 lbf |
| Angle of Misalignment | 9⁰ |
| Dynamic Load Rating | 32.027 kN, 7200 lbf |
| Seal Material | Thermoplastic Elastomer |
| Type | Extended Inner Ring, Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outside Ring Width | 0.656 in, 16.66 mm |
| Static Load Rating | 28800 lbf, 128109 N |
| Weight | 0.21 LB |
| EAN or UPC | 637400000905 |

