- 7/8" ID x 1 7/16" OD x 0.765" Inner Ring Width
- 0.656" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Inner Ring Width | 0.765 in |
| Static Load Rating [Max] | 28800 lbf |
| Outer Race Material | Bearing Quality Steel |
| Axial Static Load Rating | 5400 lbf |
| Lubrication Type | Requires Relubrication |
| Length | 0.765 in |
| Series | RBC® |
| Material | 52100 Bearing Quality Steel |
| O.D. | 1.438 in, 36.51 mm |
| Inside Ring Width | 0.765 in, 19.43 mm |
| Inch/Metric | Inch |
| Outer Ring Width | 0.656 in |
| Angle of Misalignment | 14 degrees |
| Operating Temperature [Max] | 350 ⁰F |
| Style | Radial |
| Enclosure | Open |
| Self-Lubricating | No |
| Spherical Diameter | 1.258 in |
| I.D. | 0.875 in, 22.22 mm |
| Type | Unsealed |
| Insert Material | N/A |
| Static Load Rating | 28800 lbf, 128109 N |
| Outside Ring Width | 0.656 in, 16.66 mm |
| Dynamic Load Rating | 32.027 kN, 7200 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Ball Dia. | 1.258 in, 31.95 mm |
| Weight | 0.193 LB |
| EAN or UPC | 637400000912 |

