RBC Bearings
B14SA
52100 Bearing Quality Steel Single Acting 0.875 in ID Angular Contact Bearing
Item #101156903
- 0.875 in Inner Diameter
- 1.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Material | 52100 Bearing Quality Steel |
| O.D. | 1.438 in, 36.513 mm |
| Spherical Diameter | 1.258 in |
| Length | 0.52 in |
| Ball Dia. | 1.258 in, 31.953 mm |
| Liner Material | Steel |
| Dynamic Load Rating | 16.458 kN, 3700 lbf |
| Static Load Rating | 14900 lbf, 66278.478 N |
| Series | RBC |
| Enclosure | Open |
| Inner Ring Width | 0.48 in |
| Operating Temperature [Min] | -60 ⁰F |
| Operating Temperature [Max] | 300 ⁰F |
| Type | Single Acting |
| Axial Static Load Rating | 17600 lbf |
| Lubrication Type | Requires Relubrication |
| Outer Ring Width | 0.38 in |
| Inside Ring Width | 0.48 in, 12.192 mm |
| Inch/Metric | Inch |
| I.D. | 0.875 in, 22.225 mm |
| Outside Ring Width | 0.38 in, 9.652 mm |
| Outside Dia. | 1.4375 in |
| Axial Dynamic Load Rating | 19.572 kN, 4400 lbf |
| Style | Angular Contact |
| Inside Dia. | 0.875 in |
| Weight | 0.11 LB |
| EAN or UPC | 637400019167 |
