- 1" ID x 1 5/8" OD x 7/8" Inner Ring Width
- 3/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Series | RBC® |
| Angle of Misalignment | 13 degrees |
| Length | 0.875 in |
| Outside Ring Width | 0.75 in, 19.05 mm |
| Outer Ring Width | 3/4 in |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| O.D. | 1.625 in, 41.28 mm |
| Outer Race Material | Bearing Quality Steel |
| Inner Ring Width | 7/8 in |
| Inch/Metric | Inch |
| Style | Radial |
| Spherical Diameter | 1.437 in |
| Inside Ring Width | 0.875 in, 22.22 mm |
| Axial Static Load Rating | 7300 lbf |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating | 41.813 kN, 9400 lbf |
| Static Load Rating | 37700 lbf, 167698 N |
| Ball Dia. | 1.437 in, 36.5 mm |
| Insert Material | N/A |
| Self-Lubricating | No |
| Operating Temperature [Max] | 350 ⁰F |
| Static Load Rating [Max] | 37700 lbf |
| Type | Unsealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| I.D. | 1 in, 25.4 mm |
| Weight | 0.276 LB |
| EAN or UPC | 637400000998 |

