RBC Bearings
B16SA
52100 Bearing Quality Steel Single Acting 1 in ID Angular Contact Bearing
Item #101156908
- 1 in Inner Diameter
- 1.625 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Liner Material | Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Series | RBC |
| Axial Static Load Rating | 22200 lbf |
| Style | Angular Contact |
| O.D. | 1.625 in, 41.275 mm |
| I.D. | 1 in, 25.4 mm |
| Static Load Rating | 19600 lbf, 87185.112 N |
| Lubrication Type | Requires Relubrication |
| Outside Dia. | 1.625 in |
| Outside Ring Width | 0.44 in, 11.176 mm |
| Dynamic Load Rating | 21.796 kN, 4900 lbf |
| Spherical Diameter | 1.437 in |
| Inside Ring Width | 0.55 in, 13.97 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Length | 0.6 in |
| Inch/Metric | Inch |
| Inner Ring Width | 0.55 in |
| Enclosure | Open |
| Axial Dynamic Load Rating | 24.91 kN, 5600 lbf |
| Outer Ring Width | 0.44 in |
| Material | 52100 Bearing Quality Steel |
| Type | Single Acting |
| Inside Dia. | 1 in |
| Ball Dia. | 1.437 in, 36.500 mm |
| Weight | 0.19 LB |
| EAN or UPC | 637400019174 |
