- 1.25 in Inner Diameter
- 2 in Outer Diameter
- 0.937 in Outside Ring Width
| Dynamic Load Rating | 65.389 kN, 14700 lbf |
| Outer Ring Width | 15/16 in |
| Static Load Rating | 58800 lbf, 261555 N |
| Inch/Metric | Inch |
| I.D. | 1.25 in, 31.75 mm |
| Ball Dia. | 1.795 in, 45.59 mm |
| Axial Static Load Rating | 11900 lbf |
| Spherical Diameter | 1.795 in |
| Enclosure | Open |
| Self-Lubricating | No |
| Angle of Misalignment | 9⁰ |
| Inside Ring Width | 1.875 in, 47.62 mm |
| Outer Race Material | Bearing Quality Steel |
| Type | Extended Inner Ring |
| Material | 52100 Bearing Quality Steel |
| Style | Radial |
| Operating Temperature [Max] | 350 ⁰F |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Lubrication Type | Requires Relubrication |
| O.D. | 2 in, 50.8 mm |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Static Load Rating [Max] | 58800 lbf |
| Inner Ring Width | 1 7/8 in |
| Length | 1.875 in |
| Insert Material | N/A |
| Weight | 0.59 LB |
| EAN or UPC | 637400001087 |

