- 1 1/4" ID x 2" OD x 1 3/32" Inner Ring Width
- 15/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Lubrication Type | Requires Relubrication |
| Self-Lubricating | No |
| Spherical Diameter | 1.795 in |
| Inner Ring Width | 1 3/32 in |
| Enclosure | Sealed |
| Angle of Misalignment | 7 degrees |
| Style | Quadlube |
| Operating Temperature [Min] | -60 ⁰F |
| Material | 52100 Bearing Quality Steel |
| Type | Sealed |
| Static Load Rating | 58800 lbf, 261555 N |
| Operating Temperature [Max] | 250 ⁰F |
| I.D. | 1.25 in, 31.75 mm |
| Outer Ring Width | 15/16 in |
| Inch/Metric | Inch |
| Ball Dia. | 1.795 in, 45.59 mm |
| Seal Material | Thermoplastic Elastomer |
| Outer Race Material | Bearing Quality Steel |
| Inside Ring Width | 1.093 in, 27.76 mm |
| O.D. | 2 in, 50.8 mm |
| Series | QuadLube® |
| Length | 1.093 in |
| Axial Static Load Rating | 11900 lbf |
| Insert Material | N/A |
| Dynamic Load Rating | 65.389 kN, 14700 lbf |
| Outside Ring Width | 0.937 in, 23.8 mm |
| Weight | 0.516 LB |
| EAN or UPC | 637400018603 |

