- 1.25 in Inner Diameter
- 2 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Style | Angular Contact |
| Inner Ring Width | 0.7 in |
| Outside Ring Width | 0.55 in, 13.97 mm |
| Type | Single Acting |
| Operating Temperature [Max] | 300 ⁰F |
| Ball Dia. | 1.795 in, 45.593 mm |
| Inside Ring Width | 0.7 in, 17.78 mm |
| Liner Material | Steel |
| O.D. | 2 in, 50.8 mm |
| Spherical Diameter | 1.795 in |
| Static Load Rating | 32000 lbf, 142343.04 N |
| Lubrication Type | Requires Relubrication |
| Dynamic Load Rating | 35.586 kN, 8000 lbf |
| Axial Static Load Rating | 35400 lbf |
| Material | 52100 Bearing Quality Steel |
| Length | 0.7 in |
| Outside Dia. | 2 in |
| I.D. | 1.25 in, 31.75 mm |
| Series | RBC |
| Inside Dia. | 1.25 in |
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| Axial Dynamic Load Rating | 39.589 kN, 8900 lbf |
| Outer Ring Width | 0.55 in |
| Enclosure | Open |
| Weight | 0.35 LB |
| EAN or UPC | 637400019181 |

