- 1 3/8" ID x 2 3/16" OD x 1 3/16" Inner Ring Width
- 1 1/32" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Lubrication Type | Requires Relubrication |
| Type | Sealed |
| Outside Ring Width | 1.031 in, 26.19 mm |
| Series | RBC® |
| Inside Ring Width | 1.187 in, 30.15 mm |
| Spherical Diameter | 1.937 in |
| Static Load Rating [Max] | 69800 lbf |
| Seal Material | Thermoplastic Elastomer |
| Dynamic Load Rating | 77.399 kN, 17400 lbf |
| Inch/Metric | Inch |
| Material | 52100 Bearing Quality Steel |
| Insert Material | N/A |
| Self-Lubricating | No |
| Style | Radial |
| Outer Ring Width | 1 1/32 in |
| Operating Temperature [Max] | 250 ⁰F |
| Inner Ring Width | 1 3/16 in |
| Outer Race Material | Bearing Quality Steel |
| Axial Static Load Rating | 13500 lbf |
| Length | 1.187 in |
| Operating Temperature [Min] | -60 ⁰F |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Angle of Misalignment | 13 degrees |
| Ball Dia. | 1.937 in, 49.2 mm |
| Static Load Rating | 69800 lbf, 310486 N |
| Enclosure | Sealed |
| O.D. | 2.188 in, 55.56 mm |
| I.D. | 1.375 in, 34.92 mm |
| Weight | 0.77 LB |
| EAN or UPC | 637400001254 |

