RBC Bearings
B22SA
52100 Bearing Quality Steel Single Acting 1.375 in ID Angular Contact Bearing
Item #101156920
- 1.375 in Inner Diameter
- 2.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Ball Dia. | 1.937 in, 49.200 mm |
| Type | Single Acting |
| Lubrication Type | Requires Relubrication |
| Length | 0.84 in |
| Outside Dia. | 2.1875 in |
| Operating Temperature [Min] | -60 ⁰F |
| Axial Dynamic Load Rating | 47.596 kN, 10700 lbf |
| Inner Ring Width | 0.77 in |
| Outer Ring Width | 0.6 in |
| Inch/Metric | Inch |
| Spherical Diameter | 1.937 in |
| Outside Ring Width | 0.6 in, 15.24 mm |
| Inside Ring Width | 0.77 in, 19.558 mm |
| Static Load Rating | 35900 lbf, 159691.098 N |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Dynamic Load Rating | 39.589 kN, 8900 lbf |
| Operating Temperature [Max] | 300 ⁰F |
| Liner Material | Steel |
| Inside Dia. | 1.375 in |
| Axial Static Load Rating | 42900 lbf |
| Series | RBC |
| I.D. | 1.375 in, 34.925 mm |
| Style | Angular Contact |
| O.D. | 2.188 in, 55.563 mm |
| Weight | 0.47 LB |
| EAN or UPC | 637400019198 |
