- 1.5 in Inner Diameter
- 2.438 in Outer Diameter
- 1.125 in Outside Ring Width
| Static Load Rating | 84800 lbf, 377209 N |
| Axial Static Load Rating | 16600 lbf |
| Ball Dia. | 2.155 in, 54.74 mm |
| Inside Ring Width | 2.25 in, 57.15 mm |
| Insert Material | N/A |
| Type | Extended Inner Ring |
| Self-Lubricating | No |
| Angle of Misalignment | 9⁰ |
| Dynamic Load Rating | 94.302 kN, 21200 lbf |
| I.D. | 1.5 in, 38.1 mm |
| Lubrication Type | Requires Relubrication |
| Length | 2.25 in |
| Static Load Rating [Max] | 84800 lbf |
| Enclosure | Open |
| Spherical Diameter | 2.155 in |
| Outside Ring Width | 1.125 in, 28.58 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 350 ⁰F |
| Style | Radial |
| Inner Ring Width | 2 1/4 in |
| Outer Ring Width | 1 1/8 in |
| O.D. | 2.438 in, 61.91 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Material | 52100 Bearing Quality Steel |
| Outer Race Material | Bearing Quality Steel |
| Weight | 1.09 LB |
| EAN or UPC | 637400001285 |

