- 1 1/2" ID x 2 7/16" OD x 1 5/16" Inner Ring Width
- 1 1/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Angle of Misalignment | 13 degrees |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Min] | -60 ⁰F |
| Type | Sealed |
| Axial Static Load Rating | 16600 lbf |
| Style | Radial |
| Enclosure | Sealed |
| Dynamic Load Rating | 94.302 kN, 21200 lbf |
| Self-Lubricating | No |
| Outer Ring Width | 1 1/8 in |
| Static Load Rating [Max] | 84800 lbf |
| Ball Dia. | 2.155 in, 54.74 mm |
| Insert Material | N/A |
| Inner Ring Width | 1 5/16 in |
| Spherical Diameter | 2.155 in |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 1.312 in, 33.32 mm |
| Length | 1.312 in |
| O.D. | 2.438 in, 61.91 mm |
| Seal Material | Thermoplastic Elastomer |
| Static Load Rating | 84800 lbf, 377209 N |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| I.D. | 1.5 in, 38.1 mm |
| Outer Race Material | Bearing Quality Steel |
| Series | RBC® |
| Operating Temperature [Max] | 250 ⁰F |
| Outside Ring Width | 1.125 in, 28.58 mm |
| Inch/Metric | Inch |
| Weight | 0.934 LB |
| EAN or UPC | 637400001339 |

