RBC Bearings
B24SA
52100 Bearing Quality Steel Single Acting 1.5 in ID Angular Contact Bearing
Item #101156927
- 1.5 in Inner Diameter
- 2.438 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Type | Single Acting |
| Series | RBC |
| I.D. | 1.5 in, 38.1 mm |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Liner Material | Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Style | Angular Contact |
| Static Load Rating | 44500 lbf, 197945.79 N |
| Outer Ring Width | 0.66 in |
| Ball Dia. | 2.155 in, 54.737 mm |
| Outside Dia. | 2.4375 in |
| Outside Ring Width | 0.66 in, 16.764 mm |
| Inside Ring Width | 0.84 in, 21.336 mm |
| Inside Dia. | 1.5 in |
| Inner Ring Width | 0.84 in |
| Axial Dynamic Load Rating | 57.827 kN, 13000 lbf |
| Enclosure | Open |
| Operating Temperature [Max] | 300 ⁰F |
| Length | 0.91 in |
| Dynamic Load Rating | 49.375 kN, 11100 lbf |
| Axial Static Load Rating | 51900 lbf |
| O.D. | 2.438 in, 61.913 mm |
| Material | 52100 Bearing Quality Steel |
| Spherical Diameter | 2.155 in |
| Weight | 0.62 LB |
| EAN or UPC | 637400019204 |
