- 1.75 in Inner Diameter
- 2.813 in Outer Diameter
- 1.312 in Outside Ring Width
| Inner Ring Width | 2 5/8 in |
| Angle of Misalignment | 9⁰ |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Length | 2.625 in |
| Static Load Rating [Max] | 115400 lbf |
| Spherical Diameter | 2.515 in |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Extended Inner Ring, Sealed |
| Operating Temperature [Min] | -60 ⁰F |
| Self-Lubricating | No |
| Outside Ring Width | 1.312 in, 33.32 mm |
| Dynamic Load Rating | 128.109 kN, 28800 lbf |
| Lubrication Type | Requires Relubrication |
| I.D. | 1.75 in, 44.45 mm |
| Material | 52100 Bearing Quality Steel |
| Seal Material | Thermoplastic Elastomer |
| Ball Dia. | 2.515 in, 63.88 mm |
| Inside Ring Width | 2.625 in, 66.68 mm |
| Insert Material | N/A |
| Enclosure | Sealed |
| Inch/Metric | Inch |
| Axial Static Load Rating | 23600 lbf |
| O.D. | 2.813 in, 71.44 mm |
| Static Load Rating | 115400 lbf, 513325 N |
| Outer Ring Width | 1 5/16 in |
| Outer Race Material | Bearing Quality Steel |
| Style | Radial |
| Weight | 1.68 LB |
| EAN or UPC | 637400001414 |

