RBC Bearings
B28SA
52100 Bearing Quality Steel Single Acting 1.75 in ID Angular Contact Bearing
Item #101156932
- 1.75 in Inner Diameter
- 2.813 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Axial Static Load Rating | 69300 lbf |
| Outside Dia. | 2.8125 in |
| Operating Temperature [Max] | 300 ⁰F |
| Inner Ring Width | 0.98 in |
| Static Load Rating | 61600 lbf, 274010.352 N |
| Inch/Metric | Inch |
| Inside Dia. | 1.75 in |
| I.D. | 1.75 in, 44.45 mm |
| O.D. | 2.813 in, 71.438 mm |
| Material | 52100 Bearing Quality Steel |
| Axial Dynamic Load Rating | 76.954 kN, 17300 lbf |
| Enclosure | Open |
| Series | RBC |
| Type | Single Acting |
| Outer Ring Width | 0.79 in |
| Outside Ring Width | 0.79 in, 20.066 mm |
| Spherical Diameter | 2.515 in |
| Ball Dia. | 2.515 in, 63.881 mm |
| Dynamic Load Rating | 68.503 kN, 15400 lbf |
| Length | 1.07 in |
| Operating Temperature [Min] | -60 ⁰F |
| Style | Angular Contact |
| Liner Material | Steel |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 0.98 in, 24.892 mm |
| Weight | 1.01 LB |
| EAN or UPC | 637400019211 |
