- 2 in Inner Diameter
- 3.188 in Outer Diameter
- 1.5 in Outside Ring Width
| Outer Race Material | Bearing Quality Steel |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| I.D. | 2 in, 50.8 mm |
| Axial Static Load Rating | 31900 lbf |
| Insert Material | N/A |
| Enclosure | Open |
| Outside Ring Width | 1.5 in, 38.1 mm |
| O.D. | 3.188 in, 80.96 mm |
| Inside Ring Width | 3 in, 76.2 mm |
| Lubrication Type | Requires Relubrication |
| Length | 3 in |
| Operating Temperature [Max] | 350 ⁰F |
| Static Load Rating [Max] | 150900 lbf |
| Self-Lubricating | No |
| Ball Dia. | 2.875 in, 73.02 mm |
| Material | 52100 Bearing Quality Steel |
| Style | Radial |
| Spherical Diameter | 2 7/8 in |
| Static Load Rating | 150900 lbf, 671236 N |
| Inner Ring Width | 3 in |
| Outer Ring Width | 1 1/2 in |
| Dynamic Load Rating | 167.698 kN, 37700 lbf |
| Angle of Misalignment | 9⁰ |
| Inch/Metric | Inch |
| Type | Extended Inner Ring |
| Weight | 2.44 LB |
| EAN or UPC | 637400001483 |

