RBC Bearings
B32SA
52100 Bearing Quality Steel Single Acting 2 in ID Angular Contact Bearing
Item #101156939
- 2 in Inner Diameter
- 3.188 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| Inside Ring Width | 1.13 in, 28.702 mm |
| O.D. | 3.188 in, 80.963 mm |
| Outside Ring Width | 0.92 in, 23.368 mm |
| Ball Dia. | 2.875 in, 73.025 mm |
| Operating Temperature [Max] | 300 ⁰F |
| Series | RBC |
| Axial Dynamic Load Rating | 101.864 kN, 22900 lbf |
| Material | 52100 Bearing Quality Steel |
| Enclosure | Open |
| Spherical Diameter | 2 7/8 in |
| Axial Static Load Rating | 91700 lbf |
| I.D. | 2 in, 50.8 mm |
| Type | Single Acting |
| Static Load Rating | 82500 lbf, 366978.15 N |
| Lubrication Type | Requires Relubrication |
| Length | 1.23 in |
| Outside Dia. | 3.1875 in |
| Inner Ring Width | 1.13 in |
| Style | Angular Contact |
| Dynamic Load Rating | 91.633 kN, 20600 lbf |
| Outer Ring Width | 0.92 in |
| Inside Dia. | 2 in |
| Liner Material | Steel |
| Weight | 1.48 LB |
| EAN or UPC | 637400019228 |
