- 2 1/4" ID x 3 9/16" OD x 1.969" Inner Ring Width
- 1 11/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Outside Ring Width | 1.687 in, 42.85 mm |
| Inner Ring Width | 1.969 in |
| Insert Material | N/A |
| Axial Static Load Rating | 42000 lbf |
| Lubrication Type | Requires Relubrication |
| Inside Ring Width | 1.969 in, 50.01 mm |
| Outer Ring Width | 1 11/16 in |
| Style | Quadlube |
| Static Load Rating | 191000 lbf, 849610 N |
| Series | QuadLube® |
| Angle of Misalignment | 7 degrees |
| Ball Dia. | 3.235 in, 82.17 mm |
| Length | 1.969 in |
| Outer Race Material | Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 3.563 in, 90.49 mm |
| Dynamic Load Rating | 212.18 kN, 47700 lbf |
| Spherical Diameter | 3.235 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Enclosure | Sealed |
| I.D. | 2.25 in, 57.15 mm |
| Type | Sealed |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Inch/Metric | Inch |
| Seal Material | Thermoplastic Elastomer |
| Weight | 2.92 LB |
| EAN or UPC | 637400018627 |

