RBC Bearings
B36SA
52100 Bearing Quality Steel Single Acting 2.25 in ID Angular Contact Bearing
Item #101156946
- 2.25 in Inner Diameter
- 3.563 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Enclosure | Open |
| Outer Ring Width | 1.05 in |
| Material | 52100 Bearing Quality Steel |
| Inside Ring Width | 1.27 in, 32.258 mm |
| Length | 1.39 in |
| Dynamic Load Rating | 116.988 kN, 26300 lbf |
| Static Load Rating | 105200 lbf, 467952.744 N |
| Outside Dia. | 3.5625 in |
| Spherical Diameter | 3.235 in |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Min] | -60 ⁰F |
| Axial Static Load Rating | 115800 lbf |
| Axial Dynamic Load Rating | 128.998 kN, 29000 lbf |
| Ball Dia. | 3.235 in, 82.169 mm |
| Liner Material | Steel |
| Inside Dia. | 2.25 in |
| Operating Temperature [Max] | 300 ⁰F |
| Series | RBC |
| Type | Single Acting |
| Style | Angular Contact |
| I.D. | 2.25 in, 57.15 mm |
| O.D. | 3.563 in, 90.488 mm |
| Outside Ring Width | 1.05 in, 26.67 mm |
| Inner Ring Width | 1.27 in |
| Weight | 2.09 LB |
| EAN or UPC | 637400019235 |
