- 2 1/2" ID x 3 15/16" OD x 2 3/16" Inner Ring Width
- 1 7/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Insert Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Seal Material | Thermoplastic Elastomer |
| Outer Race Material | Bearing Quality Steel |
| Enclosure | Sealed |
| Ball Dia. | 3.59 in, 91.19 mm |
| Style | Quadlube |
| Outside Ring Width | 1.875 in, 47.62 mm |
| O.D. | 3.938 in, 100.01 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Inside Ring Width | 2.187 in, 55.55 mm |
| Spherical Diameter | 3.59 in |
| Series | QuadLube® |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Type | Sealed |
| Dynamic Load Rating | 261.555 kN, 58800 lbf |
| Static Load Rating | 235500 lbf, 1047556 N |
| Operating Temperature [Max] | 250 ⁰F |
| Length | 2.187 in |
| Outer Ring Width | 1 7/8 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Angle of Misalignment | 7 degrees |
| Self-Lubricating | No |
| Axial Static Load Rating | 52900 lbf |
| Inner Ring Width | 2 3/16 in |
| I.D. | 2.5 in, 63.5 mm |
| Weight | 4.09 LB |
| EAN or UPC | 637400001780 |

