- 2.5 in Inner Diameter
- 3.938 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inner Ring Width | 1.42 in |
| Ball Dia. | 3.59 in, 91.186 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Static Load Rating | 133100 lbf, 592058.082 N |
| Length | 1.54 in |
| Lubrication Type | Requires Relubrication |
| Type | Single Acting |
| Spherical Diameter | 3.59 in |
| Outside Dia. | 3.9375 in |
| O.D. | 3.938 in, 100.013 mm |
| Axial Static Load Rating | 146300 lbf |
| Series | RBC |
| Style | Angular Contact |
| Liner Material | Steel |
| Outside Ring Width | 1.18 in, 29.972 mm |
| Enclosure | Open |
| Material | 52100 Bearing Quality Steel |
| I.D. | 2.5 in, 63.5 mm |
| Axial Dynamic Load Rating | 162.805 kN, 36600 lbf |
| Outer Ring Width | 1.18 in |
| Operating Temperature [Max] | 300 ⁰F |
| Inch/Metric | Inch |
| Inside Ring Width | 1.42 in, 36.068 mm |
| Dynamic Load Rating | 147.681 kN, 33200 lbf |
| Inside Dia. | 2.5 in |
| Weight | 2.8 LB |
| EAN or UPC | 637400019242 |

