- 2 3/4" ID x 4 3/8" OD x 2.406" Inner Ring Width
- 2 1/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inner Ring Width | 2.406 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 316.713 kN, 71200 lbf |
| O.D. | 4.375 in, 111.12 mm |
| Enclosure | Sealed |
| Style | Radial |
| Spherical Diameter | 3.95 in |
| Material | 52100 Bearing Quality Steel |
| Type | Sealed |
| Ball Dia. | 3.95 in, 100.33 mm |
| Seal Material | Thermoplastic Elastomer |
| Lubrication Type | Requires Relubrication |
| Series | RBC® |
| Axial Static Load Rating | 62600 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| Outer Ring Width | 2 1/16 in |
| Inch/Metric | Inch |
| Static Load Rating | 285000 lbf, 1267743 N |
| I.D. | 2.75 in, 69.85 mm |
| Inside Ring Width | 2.406 in, 61.11 mm |
| Outer Race Material | Bearing Quality Steel |
| Insert Material | N/A |
| Operating Temperature [Min] | -60 ⁰F |
| Outside Ring Width | 2.062 in, 52.37 mm |
| Length | 2.406 in |
| Angle of Misalignment | 12 degrees |
| Self-Lubricating | No |
| Static Load Rating [Max] | 285000 lbf |
| Weight | 5.38 LB |
| EAN or UPC | 637400001872 |

