RBC Bearings
B44SA
52100 Bearing Quality Steel Single Acting 2.75 in ID Angular Contact Bearing
Item #101156957
- 2.75 in Inner Diameter
- 4.375 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Inner Ring Width | 1.56 in |
| Spherical Diameter | 3.95 in |
| Outside Dia. | 4.375 in |
| Inside Dia. | 2.75 in |
| Static Load Rating | 156900 lbf, 697925.718 N |
| Inch/Metric | Inch |
| Series | RBC |
| Material | 52100 Bearing Quality Steel |
| Style | Angular Contact |
| Outer Ring Width | 1.275 in |
| Length | 1.7 in |
| Ball Dia. | 3.95 in, 100.33 mm |
| Outside Ring Width | 1.275 in, 32.385 mm |
| Axial Static Load Rating | 176500 lbf |
| O.D. | 4.375 in, 111.125 mm |
| Type | Single Acting |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 300 ⁰F |
| I.D. | 2.75 in, 69.85 mm |
| Liner Material | Steel |
| Axial Dynamic Load Rating | 196.167 kN, 44100 lbf |
| Inside Ring Width | 1.56 in, 39.624 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Dynamic Load Rating | 174.37 kN, 39200 lbf |
| Enclosure | Open |
| Weight | 3.86 LB |
| EAN or UPC | 637400019259 |
