- 3" ID x 4 3/4" OD x 2 5/8" Inner Ring Width
- 2 1/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 3 in, 76.2 mm |
| Inside Ring Width | 2.625 in, 66.68 mm |
| Lubrication Type | Requires Relubrication |
| O.D. | 4.75 in, 120.65 mm |
| Outer Race Material | Bearing Quality Steel |
| Static Load Rating | 339500 lbf, 1510171 N |
| Enclosure | Open |
| Length | 2.625 in |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Type | Unsealed |
| Ball Dia. | 4.312 in, 109.52 mm |
| Outside Ring Width | 2.25 in, 57.15 mm |
| Inner Ring Width | 2 5/8 in |
| Self-Lubricating | No |
| Static Load Rating [Max] | 339500 lbf |
| Dynamic Load Rating | 377.209 kN, 84800 lbf |
| Axial Static Load Rating | 76300 lbf |
| Operating Temperature [Max] | 350 ⁰F |
| Spherical Diameter | 4.312 in |
| Style | Radial |
| Insert Material | N/A |
| Series | RBC® |
| Angle of Misalignment | 12 degrees |
| Outer Ring Width | 2 1/4 in |
| Weight | 6.87 LB |
| EAN or UPC | 637400001940 |

