- 3" ID x 4 3/4" OD x 2 5/8" Inner Ring Width
- 2 1/4" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Race Material | Bearing Quality Steel |
| Axial Static Load Rating | 76300 lbf |
| Series | QuadLube® |
| Length | 2.625 in |
| Spherical Diameter | 4.312 in |
| Inside Ring Width | 2.625 in, 66.68 mm |
| Outside Ring Width | 2.25 in, 57.15 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Seal Material | Thermoplastic Elastomer |
| Type | Sealed |
| I.D. | 3 in, 76.2 mm |
| Material | 52100 Bearing Quality Steel |
| Angle of Misalignment | 7 degrees |
| Ball Dia. | 4.312 in, 109.52 mm |
| Style | Quadlube |
| Insert Material | N/A |
| Inner Ring Width | 2 5/8 in |
| Operating Temperature [Min] | -60 ⁰F |
| Static Load Rating | 339500 lbf, 1510171 N |
| Dynamic Load Rating | 377.209 kN, 84800 lbf |
| Operating Temperature [Max] | 250 ⁰F |
| O.D. | 4.75 in, 120.65 mm |
| Self-Lubricating | No |
| Enclosure | Sealed |
| Outer Ring Width | 2 1/4 in |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Weight | 6.87 LB |
| EAN or UPC | 637400001971 |

