RBC Bearings
B48SA
52100 Bearing Quality Steel Single Acting 3 in ID Angular Contact Bearing
Item #101156963
- 3 in Inner Diameter
- 4.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
| O.D. | 4.75 in, 120.65 mm |
| Length | 1.86 in |
| Spherical Diameter | 4.312 in |
| Ball Dia. | 4.312 in, 109.525 mm |
| Inside Dia. | 3 in |
| Liner Material | Steel |
| Lubrication Type | Requires Relubrication |
| Outside Dia. | 4.75 in |
| Outside Ring Width | 1.405 in, 35.687 mm |
| Series | RBC |
| Axial Static Load Rating | 211700 lbf |
| Static Load Rating | 189400 lbf, 842492.868 N |
| Dynamic Load Rating | 210.401 kN, 47300 lbf |
| Outer Ring Width | 1.405 in |
| Inside Ring Width | 1.71 in, 43.434 mm |
| Material | 52100 Bearing Quality Steel |
| Axial Dynamic Load Rating | 235.311 kN, 52900 lbf |
| I.D. | 3 in, 76.2 mm |
| Style | Angular Contact |
| Enclosure | Open |
| Inch/Metric | Inch |
| Type | Single Acting |
| Operating Temperature [Min] | -60 ⁰F |
| Inner Ring Width | 1.71 in |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 4.95 LB |
| EAN or UPC | 637400019266 |
