- 3 1/4" ID x 5 1/8" OD x 2.844" Inner Ring Width
- 2 7/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Axial Static Load Rating | 91500 lbf |
| O.D. | 5.125 in, 130.17 mm |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Static Load Rating | 398700 lbf, 1773505 N |
| Outside Ring Width | 2.437 in, 61.9 mm |
| Insert Material | N/A |
| Enclosure | Sealed |
| Angle of Misalignment | 7 degrees |
| Series | QuadLube® |
| Ball Dia. | 4.675 in, 118.74 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Operating Temperature [Max] | 250 ⁰F |
| Type | Sealed |
| Inside Ring Width | 2.844 in, 72.24 mm |
| Inner Ring Width | 2.844 in |
| Style | Quadlube |
| Spherical Diameter | 4.675 in |
| Material | 52100 Bearing Quality Steel |
| I.D. | 3.25 in, 82.55 mm |
| Inch/Metric | Inch |
| Lubrication Type | Requires Relubrication |
| Seal Material | Thermoplastic Elastomer |
| Outer Ring Width | 2 7/16 in |
| Dynamic Load Rating | 443.043 kN, 99600 lbf |
| Outer Race Material | Bearing Quality Steel |
| Weight | 8.63 LB |
| EAN or UPC | 637400018641 |

