RBC Bearings
B52SA
52100 Bearing Quality Steel Single Acting 3.25 in ID Angular Contact Bearing
Item #101156970
- 3.25 in Inner Diameter
- 5.125 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Dynamic Load Rating | 249.99 kN, 56200 lbf |
| Material | 52100 Bearing Quality Steel |
| Series | RBC |
| Axial Static Load Rating | 248400 lbf |
| Outside Ring Width | 1.545 in, 39.243 mm |
| Lubrication Type | Requires Relubrication |
| Enclosure | Open |
| Operating Temperature [Min] | -60 ⁰F |
| Spherical Diameter | 4.675 in |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 300 ⁰F |
| Inner Ring Width | 1.86 in |
| O.D. | 5.125 in, 130.175 mm |
| Type | Single Acting |
| Static Load Rating | 224900 lbf, 1000404.678 N |
| Inside Ring Width | 1.86 in, 47.244 mm |
| Liner Material | Steel |
| Style | Angular Contact |
| I.D. | 3.25 in, 82.55 mm |
| Outer Ring Width | 1.545 in |
| Axial Dynamic Load Rating | 276.234 kN, 62100 lbf |
| Length | 2.03 in |
| Inside Dia. | 3.25 in |
| Ball Dia. | 4.675 in, 118.745 mm |
| Outside Dia. | 5.125 in |
| Weight | 6.36 LB |
| EAN or UPC | 637400019273 |
