- 0.625 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| O.D. Type | Straight |
| Self Aligning | No |
| Bore Shape | Round |
| Lubricant | MIL-G-23827 Grease |
| Outer Ring Width | 1/4 in |
| Style | Ball Bearing |
| Precision Level | Standard Series |
| I.D. | 0.625 in, 15.875 mm |
| Inch/Metric | Inch |
| Chamfer - Inner Ring | 0.015 in |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Internal Clearance | C0 |
| Outside Dia. | 1.0625 in |
| RPM [Max] | 500 rpm |
| Dynamic Load Rating | 3280 lbf |
| Total Width | 0.281 in, 7.14 mm |
| Finish | Cadmium |
| Inside Dia. | 0.625 in |
| Type | Torque Tube |
| Enclosure | Sealed |
| Cage Material | No Cage |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Outside Ring Shape | Straight |
| Chamfer - Outer Ring | 0.015 in |
| Material | 52100 Bearing Quality Steel |
| O.D. | 1.063 in, 26.988 mm |
| No. of Rows | Single |
| Seal Material | Teflon Coated Glass Fabric |
| Static Load Rating | 3280 lbf, 14600 N |
| Standard | SAE-AS27646 |
| Filling Slot | Single Row Non-Fill Slot |
| Series | RBC® |
| Weight | 0.03 LB |
| EAN or UPC | 637400551063 |

