- 1.313 in Inner Diameter
- 1.75 in Outer Diameter
- 52100 Bearing Quality Steel Material
compliances
- 0
| Precision Level | Standard Series |
| Seal Material | Teflon Coated Glass Fabric |
| Material | 52100 Bearing Quality Steel |
| RPM [Max] | 500 rpm |
| Outer Ring Width | 1/4 in |
| Lubricant | MIL-G-81322 Grease |
| Chamfer - Outer Ring | 0.015 in |
| Self Aligning | No |
| Total Width | 0.281 in, 7.14 mm |
| Static Load Rating | 5950 lbf, 26500 N |
| Outside Ring Width | 0.25 in, 6.35 mm |
| Inside Dia. | 1.3125 in |
| Inside Ring Width | 0.281 in, 7.14 mm |
| Outside Dia. | 1.75 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 5950 lbf |
| O.D. Type | Straight |
| I.D. | 1.313 in, 33.338 mm |
| Outside Ring Shape | Straight |
| Finish | Cadmium |
| O.D. | 1.75 in, 44.45 mm |
| Internal Clearance | C0 |
| Chamfer - Inner Ring | 0.015 in |
| Cage Material | No Cage |
| icNumber | 84734 |
| Enclosure | Sealed |
| No. of Rows | Single |
| Type | Torque Tube |
| Style | Ball Bearing |
| Bore Shape | Round |
| Standard | SAE-AS27646 |
| Series | RBC® |
| Filling Slot | Single Row Non-Fill Slot |
| Weight | 0.09 LB |
| EAN or UPC | 637400551193 |

