RBC Bearings
B5538WZZFS464
B5500WZZ Series 0.625 in Double Seal Double Rows Airframe Bearing
Item #101851519
- 0.625 in Inner Diameter
- 1.063 in Outer Diameter
- 52100 Bearing Quality Steel Material
| No. of Rows | Double |
| Inside Ring Width | 0.562 in, 14.27 mm |
| Bore Shape | Round |
| Filling Slot | Double Row Non-Fill Slot |
| Style | Ball Bearing |
| Outside Ring Width | 0.5 in, 12.7 mm |
| Outside Ring Shape | Straight |
| Internal Clearance | C0 |
| I.D. | 0.625 in, 15.875 mm |
| Enclosure | Double Seal |
| Material | 52100 Bearing Quality Steel |
| Dynamic Load Rating | 6250 lbf |
| Static Load Rating | 6250 lbf, 28000 N |
| Series | RBC® |
| Cage Material | No Cage |
| O.D. | 1.063 in, 26.988 mm |
| Type | Airframe Control |
| Inch/Metric | Inch |
| Total Width | 0.562 in, 14.27 mm |
| RPM [Max] | 500 rpm |
| Finish | Cadmium |
| Weight | 0.04 LB |
| EAN or UPC | 637400562922 |
