- 3 1/2" ID x 5 1/2" OD x 3 1/16" Inner Ring Width
- 2 5/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Static Load Rating [Max] | 463000 lbf |
| Axial Static Load Rating | 109200 lbf |
| Material | 52100 Bearing Quality Steel |
| Lubrication Type | Requires Relubrication |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Ball Dia. | 5.04 in, 128.02 mm |
| I.D. | 3.5 in, 88.9 mm |
| Self-Lubricating | No |
| Inch/Metric | Inch |
| O.D. | 5.5 in, 139.7 mm |
| Static Load Rating | 463000 lbf, 2059526 N |
| Series | RBC® |
| Inside Ring Width | 3.062 in, 77.77 mm |
| Length | 3.062 in |
| Style | Radial |
| Type | Unsealed |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 5.04 in |
| Inner Ring Width | 3 1/16 in |
| Outside Ring Width | 2.625 in, 66.68 mm |
| Outer Ring Width | 2 5/8 in |
| Dynamic Load Rating | 514.659 kN, 115700 lbf |
| Angle of Misalignment | 11 degrees |
| Enclosure | Open |
| Insert Material | N/A |
| Operating Temperature [Max] | 350 ⁰F |
| Weight | 10.65 LB |
| EAN or UPC | 637400002121 |

