RBC Bearings
B56SA
52100 Bearing Quality Steel Single Acting 3.5 in ID Angular Contact Bearing
Item #101157003
- 3.5 in Inner Diameter
- 5.5 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Static Load Rating | 263700 lbf, 1172995.614 N |
| Inch/Metric | Inch |
| O.D. | 5.5 in, 139.7 mm |
| Inside Dia. | 3.5 in |
| Inside Ring Width | 2 in, 50.8 mm |
| Series | RBC |
| Inner Ring Width | 2 in |
| Material | 52100 Bearing Quality Steel |
| Operating Temperature [Min] | -60 ⁰F |
| Axial Dynamic Load Rating | 323.386 kN, 72700 lbf |
| I.D. | 3.5 in, 88.9 mm |
| Axial Static Load Rating | 290800 lbf |
| Outside Ring Width | 1.675 in, 42.545 mm |
| Enclosure | Open |
| Ball Dia. | 5.04 in, 128.016 mm |
| Outer Ring Width | 1.675 in |
| Operating Temperature [Max] | 300 ⁰F |
| Lubrication Type | Requires Relubrication |
| Outside Dia. | 5.5 in |
| Liner Material | Steel |
| Length | 2.18 in |
| Spherical Diameter | 5.04 in |
| Dynamic Load Rating | 293.138 kN, 65900 lbf |
| Type | Single Acting |
| Style | Angular Contact |
| Weight | 7.87 LB |
| EAN or UPC | 637400019280 |
