- 3 3/4" ID x 5 7/8" OD x 3.281" Inner Ring Width
- 2 13/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Insert Material | N/A |
| Dynamic Load Rating | 589.834 kN, 132600 lbf |
| Static Load Rating [Max] | 530400 lbf |
| Self-Lubricating | No |
| Style | Radial |
| Type | Unsealed |
| Inch/Metric | Inch |
| O.D. | 5.875 in, 149.22 mm |
| Ball Dia. | 5.39 in, 136.91 mm |
| Inner Ring Width | 3.281 in |
| Length | 3.281 in |
| Outer Race Material | Bearing Quality Steel |
| Material | 52100 Bearing Quality Steel |
| I.D. | 3.75 in, 95.25 mm |
| Enclosure | Open |
| Outside Ring Width | 2.812 in, 71.42 mm |
| Inside Ring Width | 3.281 in, 83.34 mm |
| Series | RBC® |
| Static Load Rating | 530400 lbf, 2359336 N |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outer Ring Width | 2 13/16 in |
| Angle of Misalignment | 11 degrees |
| Spherical Diameter | 5.39 in |
| Lubrication Type | Requires Relubrication |
| Operating Temperature [Max] | 350 ⁰F |
| Axial Static Load Rating | 126100 lbf |
| Weight | 12.95 LB |
| EAN or UPC | 637400002206 |

