RBC Bearings
B60SA
52101 Bearing Quality Steel Single Acting 4 in ID Angular Contact Bearing
Item #101157009
- 4 in Inner Diameter
- 6.25 in Outer Diameter
- 52101 Bearing Quality Steel Material
| Enclosure | Open |
| Outer Ring Width | 1.805 in |
| Static Load Rating | 349100 lbf, 1552873.602 N |
| Length | 2.5 in |
| Outside Ring Width | 1.935 in, 49.149 mm |
| Lubrication Type | Requires Relubrication |
| Style | Angular Contact |
| Outside Dia. | 5.875 in |
| Series | RBC |
| Inside Dia. | 3.75 in |
| Inch/Metric | Inch |
| O.D. | 6.25 in, 158.75 mm |
| Material | 52101 Bearing Quality Steel |
| Axial Dynamic Load Rating | 427.029 kN, 96000 lbf |
| Axial Static Load Rating | 383800 lbf |
| Operating Temperature [Min] | -60 ⁰F |
| Ball Dia. | 5.75 in, 146.05 mm |
| Inner Ring Width | 2.15 in |
| I.D. | 4 in, 101.6 mm |
| Type | Single Acting |
| Dynamic Load Rating | 387.885 kN, 87200 lbf |
| Spherical Diameter | 5.39 in |
| Inside Ring Width | 2.3 in, 58.42 mm |
| Liner Material | Steel |
| Operating Temperature [Max] | 300 ⁰F |
| Weight | 11.56 LB |
| EAN or UPC | 637400019297 |
