- 4" ID x 6 1/4" OD x 3 1/2" Inner Ring Width
- 3" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Style | Radial |
| Axial Static Load Rating | 144500 lbf |
| Dynamic Load Rating | 671.236 kN, 150900 lbf |
| Series | RBC® |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 5.75 in, 146.05 mm |
| Spherical Diameter | 5 3/4 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inch/Metric | Inch |
| Inside Ring Width | 3.5 in, 88.9 mm |
| Type | Unsealed |
| Static Load Rating [Max] | 603700 lbf |
| Operating Temperature [Max] | 350 ⁰F |
| Insert Material | N/A |
| Outer Ring Width | 3 in |
| I.D. | 4 in, 101.6 mm |
| Outer Race Material | Bearing Quality Steel |
| Enclosure | Open |
| Length | 3.5 in |
| Lubrication Type | Requires Relubrication |
| Angle of Misalignment | 11 degrees |
| Inner Ring Width | 3 1/2 in |
| Outside Ring Width | 3 in, 76.2 mm |
| Self-Lubricating | No |
| O.D. | 6.25 in, 158.75 mm |
| Static Load Rating | 603700 lbf, 2685390 N |
| Weight | 15.59 LB |
| EAN or UPC | 637400002275 |

