RBC Bearings
B64SA
52100 Bearing Quality Steel Single Acting 3.75 in ID Angular Contact Bearing
Item #101157016
- 3.75 in Inner Diameter
- 5.875 in Outer Diameter
- 52100 Bearing Quality Steel Material
| Outer Ring Width | 1.935 in |
| Outside Dia. | 6.25 in |
| Type | Single Acting |
| Material | 52100 Bearing Quality Steel |
| Inch/Metric | Inch |
| I.D. | 3.75 in, 95.25 mm |
| Spherical Diameter | 5 3/4 in |
| Operating Temperature [Max] | 300 ⁰F |
| Operating Temperature [Min] | -60 ⁰F |
| Style | Angular Contact |
| Ball Dia. | 5.39 in, 136.906 mm |
| Axial Static Load Rating | 336500 lbf |
| Inner Ring Width | 2.3 in |
| Lubrication Type | Requires Relubrication |
| Static Load Rating | 304600 lbf, 1354927.812 N |
| Axial Dynamic Load Rating | 374.095 kN, 84100 lbf |
| Inside Ring Width | 2.15 in, 54.61 mm |
| Series | RBC |
| Dynamic Load Rating | 338.51 kN, 76100 lbf |
| Outside Ring Width | 1.805 in, 45.847 mm |
| O.D. | 5.875 in, 149.225 mm |
| Liner Material | Steel |
| Enclosure | Open |
| Inside Dia. | 4 in |
| Weight | 9.59 LB |
| EAN or UPC | 637400019303 |
