- 4 1/2" ID x 7" OD x 3 15/16" Inner Ring Width
- 3 3/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inch/Metric | Inch |
| Outer Race Material | Bearing Quality Steel |
| Seal Material | Thermoplastic Elastomer |
| Insert Material | N/A |
| Dynamic Load Rating | 850.5 kN, 191200 lbf |
| Enclosure | Sealed |
| Axial Static Load Rating | 290400 lbf |
| Spherical Diameter | 6.475 in |
| Inner Ring Width | 3 15/16 in |
| Static Load Rating | 764800 lbf, 3401999 N |
| Series | RBC® |
| Operating Temperature [Max] | 250 ⁰F |
| Angle of Misalignment | 7 degrees |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Self-Lubricating | No |
| Outer Ring Width | 3 3/8 in |
| Style | Radial |
| Inside Ring Width | 3.937 in, 100 mm |
| Ball Dia. | 6.475 in, 164.46 mm |
| O.D. | 7 in, 177.8 mm |
| Type | Sealed |
| Material | 52100 Bearing Quality Steel |
| I.D. | 4.5 in, 114.3 mm |
| Operating Temperature [Min] | -60 ⁰F |
| Outside Ring Width | 3.375 in, 85.72 mm |
| Lubrication Type | Requires Relubrication |
| Static Load Rating [Max] | 764800 lbf |
| Weight | 21.92 LB |
| EAN or UPC | 637400002428 |

