- 5" ID x 7 3/4" OD x 4 3/8" Inner Ring Width
- 3 3/4" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 3 3/4 in |
| Enclosure | Sealed |
| O.D. | 7.75 in, 196.85 mm |
| Lubrication Type | Requires Relubrication |
| Inch/Metric | Inch |
| Series | RBC® |
| Inside Ring Width | 4.375 in, 111.12 mm |
| I.D. | 5 in, 127 mm |
| Self-Lubricating | No |
| Operating Temperature [Min] | -60 ⁰F |
| Static Load Rating [Max] | 943600 lbf |
| Static Load Rating | 943600 lbf, 4197340 N |
| Angle of Misalignment | 7 degrees |
| Outside Ring Width | 3.75 in, 95.25 mm |
| Ball Dia. | 7.19 in, 182.63 mm |
| Seal Material | Thermoplastic Elastomer |
| Type | Sealed |
| Style | Radial |
| Dynamic Load Rating | 1049.335 kN, 235900 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Spherical Diameter | 7.19 in |
| Outer Race Material | Bearing Quality Steel |
| Operating Temperature [Max] | 250 ⁰F |
| Insert Material | N/A |
| Material | 52100 Bearing Quality Steel |
| Inner Ring Width | 4 3/8 in |
| Axial Static Load Rating | 360900 lbf |
| Weight | 29.71 LB |
| EAN or UPC | 637400002893 |

