RBC Bearings
B80E9LSS
52100 Bearing Quality Steel 5 in Spherical Plain Extended Inner Ring
Item #104413698
- 5 in Inner Diameter
- 7.75 in Outer Diameter
- 3.75 in Outside Ring Width
| I.D. | 5 in, 127 mm |
| Enclosure | Sealed |
| Axial Static Load Rating | 360900 lbf |
| Angle of Misalignment | 7⁰ |
| O.D. | 7.75 in, 196.85 mm |
| Static Load Rating | 943600 lbf, 4197340 N |
| Lubrication Type | Requires Relubrication |
| Outside Ring Width | 3.75 in, 95.25 mm |
| Material | 52100 Bearing Quality Steel |
| Ball Dia. | 7.19 in, 182.63 mm |
| Type | Spherical Extended Inner Ring, Sealed |
| Inside Ring Width | 7.5 in, 190.5 mm |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 250 ⁰F |
| Seal Material | Thermoplastic Elastomer |
| Operating Temperature [Min] | -60 ⁰F |
| Dynamic Load Rating | 1049.335 kN, 235900 lbf |
| Weight | 36.7 LB |
| EAN or UPC | 637400018382 |
