RBC Bearings
B80SA
52103 Bearing Quality Steel Single Acting 5 in ID Angular Contact Bearing
Item #101157027
- 5 in Inner Diameter
- 7.75 in Outer Diameter
- 52103 Bearing Quality Steel Material
| Axial Static Load Rating | 598500 lbf |
| O.D. | 7.75 in, 196.85 mm |
| Static Load Rating | 554800 lbf, 2467872.456 N |
| Inch/Metric | Inch |
| Style | Angular Contact |
| Outside Ring Width | 2.455 in, 62.357 mm |
| Liner Material | Steel |
| Series | RBC |
| Type | Single Acting |
| I.D. | 5 in, 127 mm |
| Ball Dia. | 7.19 in, 182.626 mm |
| Lubrication Type | Requires Relubrication |
| Inside Dia. | 5 in |
| Operating Temperature [Min] | -60 ⁰F |
| Spherical Diameter | 7.19 in |
| Axial Dynamic Load Rating | 665.454 kN, 149600 lbf |
| Outer Ring Width | 2.455 in |
| Operating Temperature [Max] | 300 ⁰F |
| Inner Ring Width | 2.8 in |
| Outside Dia. | 7.75 in |
| Inside Ring Width | 2.88 in, 73.152 mm |
| Enclosure | Open |
| Material | 52103 Bearing Quality Steel |
| Dynamic Load Rating | 616.968 kN, 138700 lbf |
| Weight | 24.4 LB |
| EAN or UPC | 637400019327 |
